Beli belt gates di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Gates Super HC V-BeltDeskripsi:Combines the strength of a wrapped belt construction with the economies of a narrow section V-belt. Transmits more power in a given space and allows more compact drive design than classical section V-belts. In short, it offers you more power and considerably reduces the space needed. This significantly cuts the overall drive cost. Super HC™ V-belts also have exclusive Gates construction features for longer life on your drives.Flex-Bonded cords are strongly forged to the belt body, resulting in equal load distribution, resistance to fatigue and shock loads, and the absorption of bending stress without cord deterioration.Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service and reduced pulley wear.Recommended for use on all industrial heavy-duty, narrow section V-belt drives and particularly where space, weight and horsepower capacity are critical.Up to 300% capacity increase over classical belts.Meets ARPM/RMA IP-3-2 oil and heat resistant standards and IP-3-3 static conductivity requirements. REACH and RoHS 2 compliant.Recommended ForSuper HC® SheavesBelt NotesGates Super HC® belts are available in 3V, 5V, and 8V cross-sections.atribut:
- Number of Ribs: 1
- Color: Black
- Construction: Banded
- Notched: 0
- Gates Metric V-Belt (Vanbelt)Deskripsi:XPA metric V-belts are cogged and have a nominal top width of 13mm and a nominal thickness of 10mm (actual dimensions may vary slightly). Cogged metric V-belts have grooves that run across the width of the belt. They run cooler than standard V-belts because the cogs allow the belt to bend and flex against the pulley, dissipating heat. Cogged belts are useful for small-diameter pulleys and drives with twists and turns. Single V-belts can be used alone or together in wide metric belt drives that hold multiple V-belts.atribut:
- UNSPSC: 26111801
- Number of Ribs: 1
- WIRASTAR Ice Maker Cube Machine (Mesin Es Batu)Deskripsi:Mesin Es Batu sangat cocok di gunakan untuk bisnis Restoran, Cafe, Hotel dan Pabrik karena mampu membuat es batu (ice cube), ice flakes dalam jumlah besar, cepat dan berkualitas. Besarnya minat terhadap bisnis kuliner di bidang cafe tentu saja membuat mesin ini kerap di cari dan di beli. Maka dari itu tak ada salahnya jika anda berinvestasi dengan mesin yang tepat demi kelangsungan bisnis kuliner andaWiratech menjual Mesin Es Batu ICB-SD60-Ice Cube Machine di tenagai daya listrik sebesar 485 watt dengan waktu estimasi pendinginan hingga menjadi es padat hanya dalam waktu 15-20 menit serta mampu memproduksi es batu kubus hingga 60 kg/hari. Mesin es batu ini mempunya dimensi 50 x 59 x 91 cm
- BANDO Belt Green Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 75
- Mitsuboshi V-Belt Maxstar Wedge Supreme (Vanbelt)Deskripsi:MAXSTAR WEDGE V-Belt for RMA/MPTAUnique narrow V belt with high power transmission capabilitySuitable for energy-saving/compact design and can be used for high-speed operation up to 40m /second
- Gates Timing Belt PowerGrip (Belt Timing)atribut:
- Belt Type: Synchronous
- Core Material: Oil & Heat Resistant (chloroprene)
- Tooth Type: GT
- Cord/Tensile: Fiberglass
- Jacket: Nylon
- No. of Teeth: 185
- Pitch (mm): 14
- Pitch Length (mm): 2590.00 + 1.080 | 2590.00 - 1.080
- Width (mm): 55.000 + 1.600 | 55.000 - 1.600
- hs (mm): 9.19
- ht (mm): 5.84
- SKC Hand Tap (Mata Tap)Deskripsi:Country Manufacturer : China
- BANDO Power Ace V-BeltDeskripsi:Power Ace adalah v-belt untuk high power transmission yang sangat berpengaruh pada kenaikan transmission power. Selain itu, bentuk cross-sectional membuat v-belt ini lebih tahan lama dibanding v-belt biasa. V-belt ini efektif dalam membuat perangkat transmisi apa pun menjadi lebih ringkas, lebih hemat tenaga kerja, dan hemat ongkos. Dikarenakan transmission power per beltnya tinggi, jumlah belt dapat dikurangi secara signifikan sehingga tempat menjadi 1/3 kali lebih lapang dibandingkan ketika menggunakan v-belt biasa. Dibuat dengan karet kompon khusus, belt ini memiliki banyak keunggulan seperti anti licin, tahan panas, tahan api, tahan lama, dan tahan cuaca. Selain itu, kinerja anti statis belt ini sudah sesuai dengan standar RMA. Stabilitas dimensi belt ini lebih unggul karena dibuat dari bahan pilihan dan melalui proses yang sudah dirancang dengan baik. Jika dikombinasikan dengan set yang cocok, belt dapat mengantarkan tenaga secara merata. Selain itu, bentuk belt tidak berubah jika disimpan saja.
- Gates V-Belt Delta Narrow SPB Series (Vanbelt)atribut:
- Width (mm): 16
- Height (mm): 13
- Concorde Color Cover Paper (Kertas Cover)atribut:
- Size: A4 90g
- Gates Automotive BeltDeskripsi:Designed for the toughest applications, Gates heavy-duty automotive V-belts help provide superior flexibility, stability, load capacity, and unsurpassed belt life. They feature an advanced blend of EPDM rubber technology to withstand the modern threats of deterioration from increased exposure to ozone and water-based coolants.atribut:
- UNSPSC: 26111801
- Belt Type: Heavy Duty
- Gates V-Belt Super HC II Narrow SPB Series (Vanbelt)atribut:
- Width (mm): 16
- Height (mm): 13
- monotaro V belt A type standard (Van Belt)Deskripsi:Produk V Belt A Type (Standard) dari Monotaro ini memiliki range Effective Pitch Lap Length dari 23-68mm cocok digunakan pada mesin-mesin transmisi industri otomotif, HVAC, kompresor dan pabrik lainnyaatribut:
- Type: A type
- Material: Rubber
- Belt Height (mm): 8
- Tensile Strength (kN): 4.4
- Elongation(%): 3
- Belt Top Width (mm): 12.5
- BANDO Belt Red Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Red Seal Type A yang lengkap dengan panjang 100-198inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
- BANDO Belt Green Seal D Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type D yang lengkap dengan Effective Pitch 17-149 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 330
- Thickness (mm): 19
- Gates Auto V-Beltatribut:
- UNSPSC: 26111801
- monotaro Hand Tap (Up #3) (Mata Tap)Deskripsi:It is a tap that uses general screws.. Work material: iron, light metal, low, medium coal layer steel, alloy steelDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: Center protruding to M6, M8 to Ping center
- Type: Top # 3
- Screw Type: M
- Precision: Equivalent to JIS class 2
- Chamfer Lcf: 1.5P
- Material: (High speed steel) HSS
- Work Material: Iron, light metal, low, medium coal layer steel, alloy steel
- INGERSOLL RAND Pneumatic Equipment Part (Spare Part Pneumatik)Deskripsi:These replacement parts repair worn or damaged components in compatible pneumatic equipment.
Daftar Harga belt gates Terbaru October 2026
| Gates Super HC V-Belt | Rp299.900 |
| Gates V-Belt (Vanbelt) | Rp269.900 |
| Gates Metric V-Belt (Vanbelt) | Rp509.900 |
| WIRASTAR Ice Maker Cube Machine (Mesin Es Batu) | Rp9.399.900 |
| BANDO Belt Green Seal A Type (Van Belt) | Rp22.900 |
| Mitsuboshi V-Belt Maxstar Wedge Supreme (Vanbelt) | Rp84.900 |
| Gates Timing Belt PowerGrip (Belt Timing) | Rp3.699.900 |
| Gates Timing Belt (Belt Timing) | Rp51.900 |
| SKC Hand Tap (Mata Tap) | Rp29.900 |
| BANDO Power Ace V-Belt | Rp44.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/36P111333114-2.jpg)
/35P109560113-1.jpg)
/g4P103449580-1.jpg)
/ooP102038888-3.jpg)
/33P107506111-1.jpg)
/rgP109243988-1.jpg)
/kvP106392751-1.jpg)
/85P103208293-2.jpg)

/o1P103201865-1.jpg)
/P101527291-1.jpg)

/p8P103201908-2.jpg)
/a4P102248364-12.jpg)
/rfP102038987-3.jpg)
/P102038918-1.jpg)

%20(Mata%20Tap)/knP102249743-5.jpg)
/ewP109563536-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)